missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ PVC Pipette Tray
Accommodates pipets of different lengths and diameters. Kartell™ PVC Pipette Tray is constructed with PVC for strength and durability.
£118.00 - £123.00
Specifications
Capacity (Metric) | 10 mL |
---|---|
Color | White |
Material | PVC |
Type | Pipette Tray |
For Use With | Drawer |
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
15895537
|
Kartell™
0099600 |
216 x 283 x 40 mm |
£118.00
Pack of 6 |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
10757541
|
Kartell™
0025200 |
300 x 426 x 30 mm |
£123.00
Each |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
Description
- Trays can be used as workstation or drawer organizer for pipets
- Work station model has vertical and horizontal slots for individual placement of pipets
- Longitudinal: 7 pipets with overall stem diameter not exceeding 20mm
- Lateral: 16 pipets with stem diameter not exceeding 10mm
- Drawer model has 4 compartments
- Holds approximately 30 pipets
- Accommodates pipets of 1, 2, 5 and 10mL capacities
Specifications
10 mL | |
PVC | |
Drawer | |
Rectangular |
White | |
Pipette Tray | |
1/Pk. |