missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Binder Pump Chamber VD 56 with Vacuum Pump VP1
Shop All BINDER Products
Click to view available options
Flow Rate:
2.0 m³/hr.
Unit Size:
Each
Description
- Pump chamber VD 56 with vacuum pump VP1 230V/50 to 60 Hz option model
- For installation of vacuum pumps
- With switchable power socket
- Includes chemical membrane pump with a nominal air flow of 2.0 m³/hour, final pressure of 7 mbar, and connection kit VD VP1-VP2
Specifications
Specifications
| Includes | Pump Chamber VD 56 with Vacuum Pump VP1 |
| Motor Speed | 2.0 m³/hr. |
| Material | Stainless Steel |
| Plug Type | IEC |
| Flow Rate | 2.0 m³/hr. |
| For Use With | VD 56 Vacuum Drying Oven |
| Frequency | 50/60 Hz |
| Pump Type | Chemical Resistant Diaphragm Pump |
| Enclosure Rating | IP40 |
| Maximum Pressure | 1.1 bar |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction