missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fritsch™ Pulverisette™ Vibratory Micro Mill
Description
Order Info
DimensionsLxWxH
Specifications
Specifications
| Product Type | Vibratory Micro Mill |
| Depth (Metric) | 400 mm |
| Dimensions (D x W x H) | 400 x 370 x 200 mm |
| Electrical Requirements | 100/240 V/1, 50/60 Hz, 50 W |
| For Use With (Application) | Fine comminution of dry laboratory samples or solids in suspensions and for homogenization of emulsions or pastes |
| For Use With (Equipment) | 50 to 70mm grinding ball |
| Height (Metric) | 200 mm |
| Hertz | 50/60 Hz |
| Includes | Grinding lid |
| Voltage | 100/240 V |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?