missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Universal Stirrer Guide (V7)

Permanently loaded composite PTFE/PEEK seal. Fisherbrand™ PTFE Universal Stirrer Guide (V7) contain a special fabricated glass ball bearing for rigidity and smoothness of operation.

Brand:  Fisherbrand™

Code : 41

Additional Details : Weight : 0.30000kg

 View more versions of this product

Product Code. 11577233

  • £291.00 / Each
Estimated Shipment: 04-06-2024
to see stock.
Add to basket

Description

Description

  • Vacuum (5mm Hg) and pressure (3 to 5psi) performance
  • High level of chemical resistance
  • Anti-whip and reduced vibration
  • No shedding
  • Self releasing joint ring
  • Maximum recommended speeds: continuous 500rpm, intermittent 800rpm For glass, metal and PTFE stirrer shafts.
Specifications

Specifications

55 mm
PTFE, Glass and Metal Shaft Stirrers
110 mm
29/42A Cone
12 mm
Alignment of shaft during mixing
1 Each
PTFE Universal Stirrer Guide (V7)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers