missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Specifications
Specifications
| Diameter (Metric) | 45 mm |
| Diameter (Metric) Shaft | 8 mm |
| For Use With (Equipment) | PTFE, Glass and Metal Shaft Stirrers |
| For Use With (Application) | Alignment of shaft during mixing |
| Height (Metric) | 96 mm |
| Quantity | 1 Each |
| Standard Taper Joint | 24/40A Cone |
| Type | PTFE Universal Stirrer Guide (V7) |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?