missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ PTFE Temperature Probe Lemo™ Compact
Measure the temperature of aggressive liquids with these probes. Bohlender™ BOLA™ PTFE Temperature Probe Lemo™ Compacts feature universal chemical resistance and are ideal for use with built-in measurement cables.
£278.78 - £606.32
Specifications
Product Type | Thermocouple Probe Lemo Compact |
---|---|
Max. Temperature (Metric) | 250°C |
Min. Temperature (Metric) | -50°C |
Temperature Range (Metric) | -50°C to +250°C |
Product Code | Brand | Length (Metric) Probe | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) Probe | Price | Quantity & Availability | |||||
10186412
|
Bohlender™
P1730-20 |
370 mm |
£278.78
Each |
Estimated Shipment: 06-06-2024
Log in to see stock. |
|||||
10196412
|
Bohlender™
P1730-23 |
470 mm |
£606.32
Each |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
Description
- One measuring sensor PT 100 in a PTFE-encapsulated stainless steel tube (1.4571)
- Temperature probe O.D.: 8mm, tip O.D.: 6mm, collar ring O.D.: 12mm
- Connection by a coupling (type Lemo, socket size 1, 4-wire system) fixed directly at the end of the probe
Specifications
Thermocouple Probe Lemo Compact | |
250°C | |
-50°C | |
-50°C to +250°C |