missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ PTFE Temperature Probe Lemo™ Compact

Product Code. 10186412
Change view
Click to view available options
Length (Metric) Probe:
370 mm
470 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Probe unitSize
10186412 370 mm Each
10196412 470 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10186412 Supplier Bohlender™ Supplier No. P173020
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Measure the temperature of aggressive liquids with these probes. Bohlender™ BOLA™ PTFE Temperature Probe Lemo™ Compacts feature universal chemical resistance and are ideal for use with built-in measurement cables.

  • One measuring sensor PT 100 in a PTFE-encapsulated stainless steel tube (1.4571)
  • Temperature probe O.D.: 8mm, tip O.D.: 6mm, collar ring O.D.: 12mm
  • Connection by a coupling (type Lemo, socket size 1, 4-wire system) fixed directly at the end of the probe

Specifications

Length (Metric) Overall 370 mm
Length (Metric) Probe 370 mm
Product Type Thermocouple Probe Lemo Compact
Max. Temperature (Metric) 250°C
Min. Temperature (Metric) -50°C
Temperature Range (Metric) -50°C to +250°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.