missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Tall-Form Evaporating Dish with Spout
Includes spout for easy pouring. Fisherbrand™ PTFE Tall-Form Evaporating Dish with Spout is available in a variety of sizes.
£21.65 - £31.05
Specifications
Material | PTFE |
---|---|
Shape | Round |
Type | Evaporating Dish |
Interior Finish | Smooth |
Temperature Range (Metric) | -200°C to +280°C |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | |||
10034330
|
Fisherbrand™
|
150 mL | 78 mm | 43 mm |
£21.65
Each |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||
10646921
|
Fisherbrand™
|
250 mL | 97 mm | 50 mm |
£31.05
Each |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||
Description
- Isostatically molded in pure PTFE
- Chemically resistant and inert
- Super smooth internal finish
- Usable to 280°C
- Molded spout for easy pouring
Specifications
PTFE | |
Evaporating Dish | |
-200°C to +280°C |
Round | |
Smooth |