missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cowie Technology™ PTFE T-Type Connector
Accepts any rigid or semi-rigid tubing. Cowie Technology™ PTFE T-Type Connector locks in place quickly with a bayonet type coupling.
Brand: Cowie Technology™ 016.1105.2
Additional Details : Weight : 0.01500kg
Description
- Bayonet fitting
- For use with rigid and semi rigid tubing such as glass, FEP or PTFE
Specifications
PTFE T-Type Connector | |
Autoclavable | |
PTFE | |
Flexible tubing in PTFE, Viton, silicone rubber or similar materials | |
1 Each | |
16 mm | |
280°C |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
11 mm | |
51.5 mm | |
-200°C | |
33.5 mm | |
White |