missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cowie Technology™ PTFE T-Type Connector
Accepts any rigid or semi-rigid tubing. Cowie Technology™ PTFE T-Type Connector locks in place quickly with a bayonet type coupling.
£11.60 - £14.30
Specifications
Product Type | PTFE T-Type Connector |
---|---|
Certifications/Compliance | Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
Autoclavable | Autoclavable |
Material | PTFE |
Min. Operating Temperature (Metric) | -200°C |
Product Code | Brand | Overall Length (Metric) | Width (Metric) | Height (Metric) | Diameter (Metric) Inner | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Overall Length (Metric) | Width (Metric) | Height (Metric) | Diameter (Metric) Inner | Price | Quantity & Availability | ||
10437552
|
Cowie Technology™
016.1103.7.2 |
44 mm | 29 mm | 14 mm | 6.8 mm |
£11.60
Each |
Estimated Shipment: 03-06-2024
Log in to see stock. |
||
10591622
|
Cowie Technology™
016.1104.9.2 |
51.5 mm | 33.5 mm | 16 mm | 9 mm |
£12.70
Each |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||
10110192
|
Cowie Technology™
016.1105.2 |
51.5 mm | 33.5 mm | 16 mm | 11 mm |
£14.30
Each |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||
Description
- Bayonet fitting
- For use with rigid and semi rigid tubing such as glass, FEP or PTFE
Specifications
PTFE T-Type Connector | |
Autoclavable | |
-200°C | |
White |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
PTFE | |
1 Each | |
280°C |