missing translation for 'onlineSavingsMsg'
Learn More

Cowie Technology™ PTFE Straight Through Valve with Screw Lock

Product Code. 10262042 Shop All Fisherbrand Products
Click to view available options
Diameter (Metric) Inner:
3 mm
Unit Size:
Each

Product Code. 10262042

Only null left
Add to basket
Add to basket

Cowie Technology™ PTFE Straight Through Valve with Screw Lock is for use with our PTFE connectors for less demanding pressure and temperature applications.

  • Max pressure - 1 bar
  • Vacuum - 5 mmHg
  • Rapid changes in temperature over a range of 25°C may cause these valves to leak due to the expansion properties of PTFE

Specifications

Certifications/Compliance Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
Autoclavable Autoclavable
Diameter (Metric) Inner 3 mm
Material PTFE
Overall Length (Metric) 59 mm
For Use With PTFE Connectors
Min. Operating Temperature (Metric) -200°C
Packaging Quantity 1 Each
Width (Metric) 27 mm
Weight (Metric) 50 g
Height (Metric) 20 mm
Color White/Blue
Maximum Pressure 1 bar
Max. Operating Temperature (Metric) 280°C
Product Type PTFE Straight Through Screw Valve
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.