missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Straight Through Valve with Screw Lock

Product Code. 10592392 Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (Metric) Inner:
2 mm
4 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner unitSize
10592392 2 mm Each
10068161 4 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 10592392
Only null left
Add to basket
Add to basket

Plug Valve. Fisherbrand™ PTFE Straight Through Valve with Screw Lock can be sterlized at 135°C.

  • Maximum Pressure 1 Bar at 100°C and 5 mm Hg
  • All contact parts are PTFE

Specifications

Certifications/Compliance Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
Autoclavable Autoclavable
Diameter (Metric) Inner 2 mm
Material PTFE
Overall Length (Metric) 59 mm
For Use With PTFE Connectors
Min. Operating Temperature (Metric) -200°C
Packaging Quantity 1 Each
Width (Metric) 27 mm
Height (Metric) 20 mm
Color White/Blue
Maximum Pressure 1 bar
Max. Operating Temperature (Metric) 280°C
Product Type Straight Through Screw Valve
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.