missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Straight Through Connector-Bayonet
Shop All Fisherbrand Products
Click to view available options
Diameter (Metric) Inner:
6 mm
8 mm
10 mm
Unit Size:
Each
Specifications
Specifications
| Certifications/Compliance | Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 10 mm |
| Material | PTFE |
| Overall Length (Metric) | 52 mm |
| For Use With | Flexible tubing in PTFE, Viton, silicone rubber or similar materials |
| Min. Operating Temperature (Metric) | -200°C |
| Packaging Quantity | 1 Each |
| Width (Metric) | 16 mm |
| Height (Metric) | 15.5 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction