missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Straight Through Connector-Bayonet

Product Code. 10303742 Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (Metric) Inner:
6 mm
8 mm
10 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner unitSize
10303742 8 mm Each
10120382 6 mm Each
10313742 10 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 10303742
Only null left
Add to basket
Add to basket

Contains Bayonet fitting. Fisherbrand™ PTFE Straight Through Connector-Bayonet features an improved connector system.

  • For use with rigid and semi rigid tubing - glass, FEP or PTFE
  • Screw lock holds from 10-1mmHg to 4 bar

Specifications

Certifications/Compliance Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
Autoclavable Autoclavable
Diameter (Metric) Inner 8 mm
Material PTFE
Overall Length (Metric) 44 mm
For Use With Flexible tubing in PTFE, Viton, silicone rubber or similar materials
Min. Operating Temperature (Metric) -200°C
Packaging Quantity 1 Each
Width (Metric) 14 mm
Height (Metric) 14 mm
Color White
Max. Operating Temperature (Metric) 280°C
Product Type Straight Through Connector
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.