missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Standard Straight Through Valve, bayonet fittings

Product Code. 10120192 Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (Metric):
4.5 mm
6 mm
6.8 mm
8 mm
10 mm
11 mm
Description:
Bore size: 2mm
Bore size: 3mm
Bore size: 4mm
Bore size: 5mm
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Description unitSize
10120192 6 mm Bore size: 2mm Each
11749337 10 mm Bore size: 4mm Each
10170282 4.5 mm Bore size: 2mm Each
11739337 6.8 mm Bore size: 3mm Each
11759337 11 mm Bore size: 5mm Each
10291992 8 mm Bore size: 3mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Product Code. 10120192
Only null left
Add to basket
Add to basket

Use with rigid and semi-rigid tubing. The PTFE standard straight-through valve includes bayonet fittings.

  • Plug valve
  • For use with rigid and semi-rigid tubing - glass, FEP, or PTFE
  • Improved connector system
  • All wetted parts
  • Maximum pressure 1 bar at 100°C and 5mm Hg
  • All contact parts are PTFE
  • Valves may be sterilized at 135°C

Specifications

Certifications/Compliance Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
Description Bore size: 2mm
Diameter (Metric) 6 mm
Autoclavable Autoclavable
Material PTFE
Overall Length (Metric) 59 mm
For Use With PTFE Connectors
Min. Operating Temperature (Metric) -200°C
Packaging Quantity 1 Each
Width (Metric) 27 mm
Height (Metric) 20 mm
Color White/Blue
Maximum Pressure 1 bar
Max. Operating Temperature (Metric) 280°C
Product Type Straight Through Bayonet Valve
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.