missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Stirring Rod with Steel Core
Shop All Fisherbrand Products
Click to view available options
Length (Metric):
100 mm
150 mm
200 mm
250 mm
300 mm
400 mm
Unit Size:
Each
Pack of 5
Specifications
Specifications
| Autoclavable | Autoclavable |
| Description | PTFE encapsulated Mild Steel Core |
| For Use With (Application) | Mixing of various chemicals |
| Weight (Metric) | 27g |
| Diameter (Metric) | 6 mm |
| Length (Metric) | 200 mm |
| Quantity | 2/Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction