missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Stirring Rod with Steel Core

Product Code. 16265861 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
100 mm
150 mm
200 mm
250 mm
300 mm
400 mm
Unit Size:
Each
Pack of 5
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
16265861 150 mm Pack of 5
16275861 200 mm Pack of 5
16285861 250 mm Pack of 5
16295861 300 mm Pack of 5
16235861 100 mm Pack of 5
10137561 400 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Product Code. 16265861
Only null left
Add to basket
Add to basket

Can be used in temperatures up to 280°C (540°F). The PTFE stirring rod has a steel core. The rod can be bent to a permanent shape.

  • Chemically resistant, inert, and leak-free
  • Can be used in temperatures up to 280°C (540°F)
  • Steel core for maximum rigidity
  • Can be bent in to a permanent shape
  • Will not scratch

Specifications

Autoclavable Autoclavable
Description PTFE encapsulated Mild Steel Core
For Use With (Application) Mixing of various chemicals
Weight (Metric) 18g
Diameter (Metric) 6 mm
Length (Metric) 150 mm
Quantity 2/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.