missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Stirring Rod with Steel Core
Can be used in temperatures up to 280°C (540°F). The PTFE stirring rod has a steel core. The rod can be bent to a permanent shape.
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 0.04500kg
Description
- Chemically resistant, inert, and leak-free
- Can be used in temperatures up to 280°C (540°F)
- Steel core for maximum rigidity
- Can be bent in to a permanent shape
- Will not scratch
Specifications
6 mm | |
PTFE encapsulated Mild Steel Core | |
1/Ea. | |
400 mm |
55g | |
Mixing of various chemicals | |
Yes |