Learn More
- Home
- Products
- Hotplates and Stirrers
- Stirring Bars and Rods
- Fisherbrand™ PTFE Stir Bars with Pivot Ring
Fisherbrand™ PTFE Stir Bars with Pivot Ring
Product Code. 11517812 Shop All Fisherbrand Products| Product Code. | Length (Metric) | Diameter (Metric) | unitSize |
|---|---|---|---|
| 11517812 | 35 mm | 6 mm | Pack of 5 |
| 10018131 | 60 mm | 10 mm | Each |
| 11898862 | 60 mm | 10 mm | Pack of 10 |
| 11888962 | 13 mm | 8 mm | Pack of 10 |
| 12641156 | 50 mm | 8 mm | Pack of 5 |
| 11537812 | 45 mm | 8 mm | Pack of 5 |
| 11888862 | 45 mm | 8 mm | Pack of 10 |
| 12379507 | 15 mm | 4.5 mm | Pack of 5 |
| 16265811 | 70 mm | 10 mm | Pack of 10 |
| 10373592 | 70 mm | 10 mm | Each |
| 12661156 | 30 mm | 6 mm | Pack of 10 |
| 11527792 | 30 mm | 6 mm | Pack of 5 |
| 12359507 | 12 mm | 6 mm | Pack of 5 |
| 12651156 | 12 mm | 6 mm | Pack of 10 |
| 11868862 | 35 mm | 6 mm | Pack of 10 |
| 11868962 | 75 mm | 13 mm | Pack of 5 |
| 11527812 | 40 mm | 8 mm | Pack of 5 |
| 11878862 | 40 mm | 8 mm | Pack of 10 |
| 11808972 | 25 mm | 10 mm | Pack of 10 |
| 11507812 | 25 mm | 6 mm | Pack of 5 |
| 11848862 | 25 mm | 6 mm | Pack of 10 |
| 11838862 | 20 mm | 6 mm | Pack of 10 |
| 11597802 | 20 mm | 6 mm | Pack of 5 |
| 11898962 | 15 mm | 8 mm | Pack of 10 |
| 11587802 | 12 mm | 4.5 mm | Pack of 5 |
| 11818862 | 12 mm | 4.5 mm | Pack of 10 |
| 11808862 | 8 mm | 3 mm | Pack of 10 |
| 12349507 | 8 mm | 3 mm | Pack of 5 |
This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products
Description
Provides stable stirring action. FisherbrandTM PTFE Stir Bars with Pivot Ring are ideal for containers with uneven or unusual bottom surfaces and shapes.
- Stable, general-purpose magnetic stir bar
- The flat surfaces provide a greater mixing action.
- Autoclavable
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
| Color | White |
| Description | PTFE encapsulated Alnico V magnet core; Cylindrical with Pivot Ring |
| For Use With (Equipment) | Containers & Vessels / Stirrer Hot Plates |
| Coating | PTFE |
| Diameter (Metric) | 6 mm |
| Length (Metric) | 35 mm |
| Material | PTFE |
| Shape | Cylinder, Pivot ring |
| Type | Stir Bar |
| Show More Show Less |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.