Learn More
- Home
- Products
- Hotplates and Stirrers
- Stirring Bars and Rods
- Fisherbrand™ PTFE Stir Bars with Pivot Ring
Fisherbrand™ PTFE Stir Bars with Pivot Ring
Product Code. 11507812 Shop All Fisherbrand Products| Product Code. | Length (Metric) | Diameter (Metric) | unitSize |
|---|---|---|---|
| 11507812 | 25 mm | 6 mm | Pack of 5 |
| 10018131 | 60 mm | 10 mm | Each |
| 11898862 | 60 mm | 10 mm | Pack of 10 |
| 11888962 | 13 mm | 8 mm | Pack of 10 |
| 12641156 | 50 mm | 8 mm | Pack of 5 |
| 11537812 | 45 mm | 8 mm | Pack of 5 |
| 11888862 | 45 mm | 8 mm | Pack of 10 |
| 12379507 | 15 mm | 4.5 mm | Pack of 5 |
| 16265811 | 70 mm | 10 mm | Pack of 10 |
| 10373592 | 70 mm | 10 mm | Each |
| 12661156 | 30 mm | 6 mm | Pack of 10 |
| 11527792 | 30 mm | 6 mm | Pack of 5 |
| 12359507 | 12 mm | 6 mm | Pack of 5 |
| 12651156 | 12 mm | 6 mm | Pack of 10 |
| 11517812 | 35 mm | 6 mm | Pack of 5 |
| 11868862 | 35 mm | 6 mm | Pack of 10 |
| 11868962 | 75 mm | 13 mm | Pack of 5 |
| 11527812 | 40 mm | 8 mm | Pack of 5 |
| 11878862 | 40 mm | 8 mm | Pack of 10 |
| 11808972 | 25 mm | 10 mm | Pack of 10 |
| 11848862 | 25 mm | 6 mm | Pack of 10 |
| 11838862 | 20 mm | 6 mm | Pack of 10 |
| 11597802 | 20 mm | 6 mm | Pack of 5 |
| 11898962 | 15 mm | 8 mm | Pack of 10 |
| 11587802 | 12 mm | 4.5 mm | Pack of 5 |
| 11818862 | 12 mm | 4.5 mm | Pack of 10 |
| 11808862 | 8 mm | 3 mm | Pack of 10 |
| 12349507 | 8 mm | 3 mm | Pack of 5 |
This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
Voir les produits de remplacement
Description
Provides stable stirring action. FisherbrandTM PTFE Stir Bars with Pivot Ring are ideal for containers with uneven or unusual bottom surfaces and shapes.
- Stable, general-purpose magnetic stir bar
- The flat surfaces provide a greater mixing action.
- Autoclavable
Spécification
Spécification
| Autoclavable | Autoclavable |
| Certifications/Compliance | Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
| Color | White |
| Description | PTFE encapsulated Alnico V magnet core; Cylindrical with Pivot Ring |
| For Use With (Equipment) | Containers & Vessels / Stirrer Hot Plates |
| Diameter (Metric) | 6 mm |
| Length (Metric) | 25 mm |
| Shape | Cylinder, Pivot ring |
En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.