missing translation for 'onlineSavingsMsg'
Learn More

Cowie Technology™ PTFE Stir Bar Retriever

Product Code. 10147561 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
150 mm
350 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
10147561 150 mm Each
10579271 350 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 10147561
Only null left
Add to basket
Edge
Add to basket

Use to retrieve stir bars from mixing containers. The PTFE stir bar retriever is chemically resistant, inert, and leak-free. Uses Alnico V magnets at its core.

  • Inert and leak-free
  • Molded in pure, FDA-approved PTFE
  • Alnico V magnets
  • Autoclavable

Specifications

Color White
Description PTFE encapsulated Alnico V magnet core
For Use With (Application) Removal of Stirrer Bars from vessels
For Use With (Equipment) PTFE Stirrer Bars
Height (Metric) 10mm
Diameter (Metric) 10 mm
Length (Metric) 150 mm
Quantity 1/Ea.
Type PPY and PTFE Stirrer Bar Retriever
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.