missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Stir Bar with Removable Ring

Product Code. 10120002 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W x H):
32 x 8 x 8mm
102 x 16 x 16mm
127 x 16 x 16mm
150 x 19 x 19mm
Unit Size:
Each
Pack of 10
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) unitSize
10120002 127 x 16 x 16mm Each
10500482 102 x 16 x 16mm Each
10466402 150 x 19 x 19mm Each
12606326 32 x 8 x 8mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Product Code. 10120002
Only null left
Add to basket
Add to basket

Provides stable stirring action. Fisherbrand™ PTFE Stir Bar with Removable Ring are autoclavable and include a pivot ring.

  • Guaranteed inert and leak-free
  • Isostatically molded in pure, FDA approved, PTFE
  • Individually polished to stay cleaner for longer

Specifications

Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
Color White
Description PTFE encapsulated Alnico V magnet core
Dimensions (L x W x H) 127 x 16 x 16mm
For Use With (Equipment) Containers & Vessels / Stirrer Hot Plates
Height (Metric) 16mm
Includes PTFE Ring
Diameter (Metric) 16 mm
Length (Metric) 127 mm
Quantity 1/Ea.
Shape Cylinder
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.