missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Thin Wall Sleeve, B-length for Europe

Product Code. 11723229 Shop All Fisherbrand Products
Change view
Click to view available options
Standard Taper Joint No.:
10/19
12/21
14/23
19/26
24/29
29/32
34/35
40/38
45/40
50/42
55/44
60/64
7/16
Unit Size:
Pack of 10
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Standard Taper Joint No. unitSize
11723229 40/38 Pack of 10
11703229 29/32 Pack of 10
11773219 14/23 Pack of 10
11783219 19/26 Pack of 10
11733229 45/40 Pack of 10
11743229 50/42 Pack of 10
16285991 60/64 Pack of 10
11713229 34/35 Pack of 10
11793219 24/29 Pack of 10
11793209 10/19 Pack of 10
11703219 12/21 Pack of 10
11753229 55/44 Pack of 10
11783209 7/16 Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Product Code. 11723229
Only null left
Add to basket
Add to basket

Inserts between standard ground glass joints to eliminate the use of grease. Fisherbrand™ PTFE Thin Wall Sleeve, B-length for Europe is suitable for low or medium vacuum.

PTFE sleeves are inserted between standard ground glass joints to eliminate the use of grease and prevent sticking.
  • Self-release seal to prevent sticking
  • Operates at medium to low vacuum
  • Use up to 280°C (540°F)
  • Eliminates the need for grease
  • Wall thickness of 0.05mm
  • Sleeves are inert

Specifications

For Use With (Application) Prevent sticking, eliminates use of grease
For Use With (Equipment) Ground Glass Joints
Height (Metric) 38mm
Material PTFE
Product Type PTFE Sleeves
Temperature Range (Metric) -200 to +280°C
Thickness 0.05mm
Width (Metric) 40mm
Standard Taper Joint No. 40/38
Type Thin-wall Sleeve
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.