missing translation for 'onlineSavingsMsg'
Learn More

Cowie Technology™ PTFE Angled Type Adjustable Rotor Shaft Stirrer

Product Code. 10610433 Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (Metric) Shaft:
6 mm
12 mm
Diameter (Metric) Fan:
40 mm
70 mm
90 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Shaft Diameter (Metric) Fan unitSize
10610433 12 mm 70 mm Each
10068201 6 mm 40 mm Each
10530862 12 mm 90 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 10610433
Only null left
Add to basket
Add to basket

Cowie Technology™ PTFE Angled Type Adjustable Rotor Shaft Stirrer slides over standard shafts and locks in place to give the most effective stirring patterns.

  • Manufactured from Virgin PTFE materials with FDA and USP Class VI approvals.
  • Chemically Inert
  • Non-Contaminating
  • Usable to 280°C

Specifications

Diameter (Metric) Fan 70 mm
Diameter (Metric) Shaft 12 mm
For Use With (Equipment) PTFE Shaft Stirrers
For Use With (Application) Mixing
Quantity 1 Each
Temperature (Metric) -200°C to +280°C
Type PTFE Shaft Stirrer 4 Blade Adjustable Rotor
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.