missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Adjustable Angled Blade Rotors
Shop All Fisherbrand Products
Click to view available options
Diameter (Metric) Shaft:
8 mm
Unit Size:
Each
Specifications
Specifications
| Diameter (Metric) Fan | 40 mm |
| Diameter (Metric) Shaft | 8 mm |
| For Use With (Equipment) | PTFE Shaft Stirrers |
| For Use With (Application) | Mixing |
| Quantity | 1 Each |
| Temperature (Metric) | -200°C to +280°C |
| Type | PTFE Shaft Stirrer 4 Blade Adjustable Rotor |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction