missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Round Bottom Flask

Product Code. 16296041 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
Socket Joint:
19/38
24/40
29/42
Diameter (Metric) Outer:
32 mm
42 mm
52 mm
64 mm
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Socket Joint Diameter (Metric) Outer unitSize
16296041 10 mL 19/38 32 mm Each
16206051 25 mL 24/40 42 mm Each
16216051 50 mL 24/40 52 mm Each
16226051 50 mL 29/42 52 mm Each
16236051 100 mL 29/42 64 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 16296041

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Fisherbrand™ PTFE Round Bottom Flasks have a smooth internal finish, are inert and usable to 280°C. Tapers match standard ground glass joints and are without sealing rings.

  • Total Chemical Resistance
  • High Purity
  • Temperature Range -200°C to +280°C
  • Non contaminating
  • Easy to clean

Specifications

Description Fisherbrand™ PTFE Round Bottom Flask, 10 mL
Capacity (Metric) 10 mL
Material PTFE
For Use With (Equipment) Standard Taper Ground Glass Joints
Socket Joint 19/38
Temperature Range (Metric) -200°C to +280°C
Diameter (Metric) Outer 32 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.