missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE and PPS HT Replacement Inner Parts
Click to view available options
Size (Metric):
Thread GL 18
Thread GL 25
For Use With (Equipment):
Tubing O.D. 12.7 mm
Tubing O.D. 6.35 mm
Tubing O.D. 9.52 mm
Unit Size:
Each
Description
- Providing temperature resistance from −20° to +250°C
- Universal chemical resistance
- FDA conformity
- Max. pressure 10 bar
- Vacuum suitable
- Consisting of a v-ring (PPS), a tapered ring and a sealing ring (both PTFE) as well as an o-ring (FKM) for tubing diameters under 3 mm
- Applications include fixing probes, thermometers, dip tubes or cables in reaction vessels
- Available for a wide range of GL thread sizes and tubing diameters
Specifications
Specifications
| For Use With (Application) | Connecting equipment/fittings |
| For Use With (Equipment) | Tubing O.D. 12.7 mm |
| Size (Metric) | Thread GL 25 |
| Material | PTFE, PPS |
| Type | Replacement Parts for Screw Joints |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction