missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Plain Stirrer Shaft
Shop All Fisherbrand Products
Click to view available options
Dimensions (L x W):
300 x 8 mm
500 x 8 mm
300 x 10 mm
500 x 10 mm
500 x 12 mm
650 x 12 mm
750 x 12 mm
750 x 16 mm
750 x 19 mm
1000 x 16 mm
1000 x 19 mm
Diameter (Metric):
5 mm
6.35 mm
10 mm
Unit Size:
Each
Specifications
Specifications
| Description | PTFE Plain Stirrer Shaft |
| Diameter (Metric) | 5 mm |
| Dimensions (L x W) | 300 x 8 mm |
| Length (Metric) | 300 mm |
| Quantity | 1 |
| Width (Metric) | 8mm |
| Material | PTFE, Stainless Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction