missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ PTFE One-Sided Gaskets

Product Code. p-7158917
Click to view available options
Diameter (Metric) Outside:
16 mm
22 mm
29 mm
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 10073531

Brand: Bohlender™ H97504

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

An excellent gasket option for Bohlender screw caps with aperture.

  • Providing temperature resistance from −60° to +230°C
  • Universal chemical resistance
  • FDA conformity
  • Silicone ring with PTFE washer
  • After assembly, product is only exposed to PTFE
  • Provided in packs of 10
  • Available for a range of thread sizes and tube diameters

Specifications

Color White
Diameter (Metric) Inside 6 mm
For Use With (Application) Providing secure closure
For Use With (Equipment) Tubes with dia. 5.5 to 6.5 mm
Length (Metric) 4.5 mm
Quantity 10/Pk.
Size (Metric) GL 18
Diameter (Metric) Outside 16 mm
Material PTFE, Silicone
Type Gasket, One-sided
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.