missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE One-Sided Gaskets
Click to view available options
Diameter (Metric) Outside:
16 mm
22 mm
29 mm
Unit Size:
Pack of 10
Description
- Providing temperature resistance from −60° to +230°C
- Universal chemical resistance
- FDA conformity
- Silicone ring with PTFE washer
- After assembly, product is only exposed to PTFE
- Provided in packs of 10
- Available for a range of thread sizes and tube diameters
Specifications
Specifications
| Color | White |
| Diameter (Metric) Inside | 12 mm |
| For Use With (Application) | Providing secure closure |
| For Use With (Equipment) | Tubes with dia. 11 to 13 mm |
| Length (Metric) | 6.5 mm |
| Quantity | 10/Pk. |
| Size (Metric) | GL 25 |
| Diameter (Metric) Outside | 22 mm |
| Material | PTFE, Silicone |
| Type | Gasket, One-sided |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction