missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Membrane Filter Set

Product Code. 15890043 Shop All Fisherbrand Products
Change view
Click to view available options
Pore Size:
0.20 μm
0.45 μm
Unit Size:
Pack of 5
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size unitSize
15890043 0.45 μm Pack of 5
15880043 0.20 μm Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 15890043
Only null left
Add to basket
Edge
Add to basket

For use with the Accumax Pipette Controller.

  • Available in two different sizes, 0.20μm and 0.45μm
  • For use with the Accumax Pipette Controller
  • Provided in sets of 5

Specifications

Material PTFE
Pore Size 0.45 μm
Type Membrane Filter Set
For Use With (Equipment) Accumax Pipette Controller
Quantity 5/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.