missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Conical Joint Clamps
Use as a safe solution to clamping glass joints. The PTFE conical joint clamps include an encapsulated steel spring.
Brand: Fisherbrand™
Code : 41
Additional Details : Weight : 0.07200kg
Description
PTFE joint clamps are chemically inert and chemically resistant. Temperature resistant, maintaining strength up to 280°C (480°F). Manufactured from pure PTFE, with totally encapsulated steel springs. They can be adjusted by hand and fit standard glass joints.Specifications
Conical | |
PTFE Joint Clamp | |
Standard glass joints, size 29 |
2/Pk. | |
PTFE-encapsulated Steel Spring | |
White |