missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Containers
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
120 mL
240 mL
360 mL
480 mL
1000 mL
2200 mL
Description
Isostatically molded from pure PTFE. Fisherbrand™ PTFE Containers contain thick wall construction.
- Smooth internal finish
- Contains crew cap
- Stackable
- Autoclavable
Specifications
Closure Size | 36 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 36 mm |
Height (Metric) | 62 mm |
Product Type | Jar |
Capacity (Metric) | 30 mL |
Capacity (English) | 1 oz. |
Color | White |
Diameter (Metric) Outer Neck | 28mm |
Diameter (Metric) Inner Neck | 26mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'