missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Low Form PTFE Beakers

Product Code. 10372711 Shop All Brand Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10372711 100 mL Each
10588851 50 mL Each
10598851 250 mL Each
10241031 500 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10372711 Supplier BRAND™ Supplier No. 90338
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

With resistance to virtually all chemicals and a wide working temperature range, these beakers are excellent for general laboratory use.

  • Working temperature range of −200° to +260°C
  • Surface is adhesion resistant
  • Without graduation
  • With reinforced rim and spout
  • Sold individually

TRUSTED_SUSTAINABILITY

Specifications

Color Opaque White
Diameter (Metric) Outer 54 mm
Capacity (Metric) 100 mL
Material PTFE
Height (Metric) 65 mm
Height (Metric) Outer 68 mm
Quantity 1 Ea.
Type Beaker
Autoclavable Autoclavable
Graduated No
Style Low Form
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.