missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ GL Screw-in Tube Fittings, PTFE

Feature universal chemical resistance and withstand pressure up to 10 bar.

Brand:  Bohlender™ D517-74

Additional Details : Weight : 0.25000kg

 View more versions of this product

Product Code. 10782763

  • £52.89 / Each
Estimated Shipment: 06-06-2024
to see stock.
Add to basket

Description

Description

  • Straight tube fitting made of PTFE
  • One screw-in thread (either NPT or G thread)
  • Universal chemical resistance
  • Product is only exposed to PTFE
Specifications

Specifications

FDA
18.0 mm
-20°C
GL 32 x 1 in. G
250°C
Autoclavable
PTFE
1 Each
10 bar
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers