missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ GL Screw-in Tube Fittings, PTFE
Feature universal chemical resistance and withstand pressure up to 10 bar.
£30.85 - £114.48
Product Code | Brand | Thread Size | Diameter (Metric) Inner | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Thread Size | Diameter (Metric) Inner | Price | Quantity & Availability | ||||
10752383
|
Bohlender™
D516-08 |
14 GL x 1/8 in. NPT | 4.0 mm |
£54.06
Each |
Estimated Shipment: 24-05-2024
Log in to see stock. |
||||
10618712
|
Bohlender™
D517-08 |
GL 14 x 1/8 in. G | 4.0 mm |
£46.59
Each |
Estimated Shipment: 10-05-2024
Log in to see stock. |
||||
10353182
|
Bohlender™
D516-20 |
14 GL x 3/8 in. NPT | 6.5 mm |
£53.64
Each |
Estimated Shipment: 24-05-2024
Log in to see stock. |
||||
10129361
|
Bohlender™
D516-26 |
18 GL x 1/8 in. NPT | 4.0 mm |
£54.17
Each |
Estimated Shipment: 07-06-2024
Log in to see stock. |
||||
10291292
|
Bohlender™
D517-50 |
GL 25 x 1/2 in. G | 12.0 mm |
£30.85
Each |
Estimated Shipment: 24-05-2024
Log in to see stock. |
||||
10067781
|
Bohlender™
D517-14 |
GL 14 x 1/4 in. G | 5 mm |
£51.52
Each |
Estimated Shipment: 23-05-2024
Log in to see stock. |
||||
10702193
|
Bohlender™
D516-32 |
GL 25 x 1/4 in. NPT | 6.5 mm |
£54.17
Each |
Estimated Shipment: 28-05-2024
Log in to see stock. |
||||
10271152
|
Bohlender™
D516-50 |
GL 25 x 1/2 in. NPT | 12 mm |
£114.48
Each |
Estimated Shipment: 10-05-2024
Log in to see stock. |
||||
10119551
|
Bohlender™
D516-38 |
GL 18 x 3/8 in. NPT | 8 mm |
£54.17
Each |
Estimated Shipment: 10-05-2024
Log in to see stock. |
||||
10129551
|
Bohlender™
D516-44 |
GL 25 x 3/8 in. NPT | 8 mm |
£113.42
Each |
Estimated Shipment: 23-05-2024
Log in to see stock. |
||||
10047761
|
Bohlender™
D516-14 |
GL 14 x 1/4 in. NPT | 5 mm |
£53.80
Each |
Estimated Shipment: 24-05-2024
Log in to see stock. |
||||
10699082
|
Bohlender™
D517-32 |
GL 18 x 1/4 in. G | 6.6 mm |
£69.11
Each |
Estimated Shipment: 23-05-2024
Log in to see stock. |
||||
10782763
|
Bohlender™
D517-74 |
GL 32 x 1 in. G | 18.0 mm |
£52.89
Each |
Estimated Shipment: 23-05-2024
Log in to see stock. |
||||
Description
- Straight tube fitting made of PTFE
- One screw-in thread (either NPT or G thread)
- Universal chemical resistance
- Product is only exposed to PTFE
Specifications
PTFE | |
10 bar | |
250°C |