missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ GL Screw-in Tube Fittings, PTFE
Feature universal chemical resistance and withstand pressure up to 10 bar.
Brand: Bohlender™ D516-32
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Straight tube fitting made of PTFE
- One screw-in thread (either NPT or G thread)
- Universal chemical resistance
- Product is only exposed to PTFE
Compliance
FDA
Specifications
HT Replacement Inner Parts | |
Screw-in thread: NPT 1/4 in. | |
6.5 mm | |
Hex wrench: 19mm | |
GL 25 x 1/4 in. NPT | |
10 bar |
FDA | |
Autoclavable | |
PTFE | |
-200°C | |
White | |
250°C |