missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ GL Screw-in Tube Fittings, PTFE
Feature universal chemical resistance and withstand pressure up to 10 bar.
Brand: Bohlender™ D517-32
Code : A0
Additional Details : Weight : 0.25000kg
Description
- Straight tube fitting made of PTFE
- One screw-in thread (either NPT or G thread)
- Universal chemical resistance
- Product is only exposed to PTFE
Specifications
GL-Screw-in Thread Tube Fittings | |
Autoclavable | |
PTFE | |
1 Each | |
10 bar |
FDA | |
6.6 mm | |
-200°C | |
GL 18 x 1/4 in. G | |
250°C |