missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ GL Screw-in Tube Fittings, PTFE
Feature universal chemical resistance and withstand pressure up to 10 bar.
Brand: Bohlender™ D517-08
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Straight tube fitting made of PTFE
- One screw-in thread (either NPT or G thread)
- Universal chemical resistance
- Product is only exposed to PTFE
Specifications
GL-Screw-in Thread Tube Fittings | |
Autoclavable | |
PTFE | |
1 Each | |
10 bar |
FDA | |
4.0 mm | |
-200°C | |
GL 14 x 1/8 in. G | |
250°C |