missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ GL Screw-in Tube Fittings, PTFE

Feature universal chemical resistance and withstand pressure up to 10 bar.

Brand:  Bohlender™ D516-50

Code : A0

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 10271152

  • £114.48 / Each
Estimated Shipment: 24-05-2024
to see stock.
Add to basket

Description

Description

  • Straight tube fitting made of PTFE
  • One screw-in thread (either NPT or G thread)
  • Universal chemical resistance
  • Product is only exposed to PTFE

Compliance

FDA

Specifications

Specifications

GL Screw-in Tube Fitting
Screw-in thread: NPT 1/2 in.
12 mm
For Tubing 14mm O.D.
GL 25 x 1/2 in. NPT
10 bar
FDA
Autoclavable
PTFE
250°C
White
250°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers