missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Flexible Bellows Connectors

Product Code. 10189450 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Port Size:
Socket: 14/23, Cone: 14/23
Socket: 14/23, Cone: 29/32
Socket: 19/26, Cone: 24/29
Socket: 24/29, Cone: 24/29
Socket: 29/32, Cone: 29/32
Socket: 29/32, Cone: 34/35
Socket: 34/35, Cone: 34/35
Height (Metric):
90 mm
105 mm
110 mm
115 mm
120 mm
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Port Size Height (Metric) Unit Size
10189450 Socket: 29/32, Cone: 29/32 115 mm Each
10105350 Socket: 14/23, Cone: 14/23 90 mm Each
10175440 Socket: 14/23, Cone: 29/32 110 mm Each
10522321 Socket: 19/26, Cone: 24/29 105 mm Each
10115350 Socket: 24/29, Cone: 24/29 110 mm Each
10088231 Socket: 34/35, Cone: 34/35 120 mm Each
10553162 Socket: 29/32, Cone: 34/35 120 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Product Code. 10189450
Top Sellers. Mega Savings.
Use promo code 27997
View all promotions
Estimated Shipment: 18-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Machined from pure PTFE. Fisherbrand™ PTFE Flexible Bellows Connectors are used to correct misalignment and relieve stress in glassware assemblies.

  • Connect directly to standard ground glass joints where trapezoidal sealing rings give medium to high vacuum performance
  • Inert and usable to approx 280°C

Specifications

Certifications/Compliance Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
Autoclavable Autoclavable
Material PTFE
For Use With Ground Glass Joints
Min. Operating Temperature (Metric) -200°C
Packaging Quantity 1 Each
Port Size Socket: 29/32, Cone: 29/32
Height (Metric) 115 mm
Color White
Max. Operating Temperature (Metric) 280°C
Product Type Flexible Bellows
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.