missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Flexible Bellows Connectors
Shop All Fisherbrand Products
Click to view available options
Port Size:
Socket: 14/23, Cone: 14/23
Socket: 14/23, Cone: 29/32
Socket: 19/26, Cone: 24/29
Socket: 24/29, Cone: 24/29
Socket: 29/32, Cone: 29/32
Socket: 29/32, Cone: 34/35
Socket: 34/35, Cone: 34/35
Height (Metric):
90 mm
105 mm
110 mm
115 mm
120 mm
Unit Size:
Each
Description
- Connect directly to standard ground glass joints where trapezoidal sealing rings give medium to high vacuum performance
- Inert and usable to approx 280°C
Specifications
Specifications
| Certifications/Compliance | Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
| Autoclavable | Autoclavable |
| Material | PTFE |
| For Use With | Ground Glass Joints |
| Min. Operating Temperature (Metric) | -200°C |
| Packaging Quantity | 1 Each |
| Port Size | Socket: 19/26, Cone: 24/29 |
| Height (Metric) | 105 mm |
| Color | White |
| Max. Operating Temperature (Metric) | 280°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction