missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Flat Head Stopper

Product Code. 10253103 Shop All Fisherbrand Products
Change view
Click to view available options
Standard Taper Joint:
10/19
14/23
19/26
24/29
29/32
Unit Size:
Each
Pack of 5
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Standard Taper Joint unitSize
10253103 24/29 Each
16265951 10/19 Pack of 5
16275951 14/23 Pack of 5
10384783 19/26 Each
10630414 29/32 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Product Code. 10253103
Only null left
Add to basket
Add to basket

Contains B Length Cone for Europe. Fisherbrand™ PTFE Flat Head Stopper can be used up to 280°C.

  • Operates at high vacuum - transverse trapezoidal sealing rings
  • Leakage Rate < 1 x 10-4 torr, litre, sec-1

Specifications

Certifications/Compliance Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
Description Push Fit
For Use With (Equipment) Ground Glass Joints
Height (Metric) 44 mm
Quantity 1/Ea.
Size 33 x 33 x 44mm
Standard Taper Joint 24/29
Temperature Range (Metric) -200 to +280°C
Autoclavable Autoclavable
Color White
Diameter (Metric) Bottom 19 mm
Diameter (Metric) Top 33 mm
Material PTFE
Product Type Tapered Stopper
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.