missing translation for 'onlineSavingsMsg'
Learn More

Cowie Technology™ PTFE Flat-Form Evaporating Dish

Product Code. 10088171 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
180 mL
350 mL
Diameter (Metric):
42 mm
60 mm
78 mm
80 mm
100 mm
Height (Metric):
20 mm
25 mm
28 mm
46 mm
55 mm
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Diameter (Metric) Height (Metric) unitSize
10088171 100 mL 80 mm 28 mm Each
10572202 25 mL 42 mm 25 mm Each
10572392 50 mL 60 mm 20 mm Each
10098171 180 mL 78 mm 46 mm Each
10552972 350 mL 100 mm 55 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Product Code. 10088171
Only null left
Add to basket
Add to basket

Inert and chemically resistant. The PTFE flat-form evaporating dish is available in a variety of sizes.

  • Isostatically molded in pure PTFE
  • Chemically resistant and inert
  • Super smooth internal finish
  • Usable to 280°C

Specifications

Capacity (English) 3.33 fl oz.
Bottom Shape Flat
Capacity (Metric) 100 mL
Material PTFE
Shape Round
Type Evaporating Dish
Interior Finish Smooth
Temperature Range (Metric) -200°C to +280°C
Height (Metric) 28 mm
Diameter (Metric) 80 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.