missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Flat-Form Evaporating Dish with Spout

Product Code. 10028201 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
400 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10028201 400 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 10028201
Estimated Shipment: 02-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Includes spout for easy pouring. The PTFE flat-form evaporating dish with spout is available in a variety of sizes.

  • Isostatically molded in pure PTFE
  • Chemically resistant and inert
  • Super smooth internal finish
  • Usable to 280°C
  • Molded spout for easy pouring

Specifications

Bottom Shape Flat
Capacity (Metric) 400 mL
Material PTFE
Shape Round
Type Evaporating Dish
Interior Finish Smooth
Temperature Range (Metric) -200°C to +280°C
Height (Metric) 40 mm
Diameter (Metric) 136 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.