missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Dipper Beaker with Handle
Uses 600mm steel core within shaft for excellent rigidity. The PTFE dipper beaker is chemically resistant and inert.
£85.30 - £125.00
Specifications
Product Type | Dipper Beaker |
---|---|
Material | PTFE |
Autoclavable | Autoclavable |
Includes | PTFE Dipper Beaker & PTFE Shaft |
Closure Material | PTFE |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10126670
|
Fisherbrand™
|
1000 mL |
£120.00
Each |
Estimated Shipment: 23-04-2024
Log in to see stock. |
|||||
10536522
|
Fisherbrand™
|
500 mL |
£121.00
Each |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||||
10369690
|
Fisherbrand™
|
250 mL |
£125.00
Each |
Estimated Shipment: 15-04-2024
Log in to see stock. |
|||||
10156620
|
Fisherbrand™
|
100 mL |
£85.30
Each |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||||
Description
PTFE sampling container with a detachable 600mm long shaft.- Chemically resistant and inert
- Shafts have a steel core for rigidity
- Fully encapsulated in PTFE
- Suitable for sampling the most aggressive media
Specifications
Dipper Beaker | |
Autoclavable | |
PTFE | |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
PTFE Additional Shaft for PTFE Dipper Beakers | |
600 mm |
PTFE | |
PTFE Dipper Beaker & PTFE Shaft | |
White | |
Water analysis, Sampling of general liquids including liquid nitrogen | |
-200°C to +280°C |