missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Conical Joint Clamps
Provides the safest solution for clamping joints. Fisherbrand™ Conical Joint Clamps are manufactured from pure PTFE plastic with totally encapsulated steel springs.
Brand: Fisherbrand™
Code : 41
Additional Details : Weight : 0.15000kg
Description
- Adjustable by hand
- Made to fit standard glass joints
- Chemically inert and unaffected by lab chemicals
- Temperature resistant up to 250°C (480°F)
Specifications
Conical | |
PTFE Joint Clamp | |
Standard glass joints, size 40 |
2/Pk. | |
PTFE-encapsulated Steel Spring | |
White |