missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Centrifugal Stirrer Shaft

Product Code. 10137801 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
1000 mm (EX)
300 mm
400 mm
500 mm
550 mm
650 mm
650 mm (EX)
750 mm (EX)
Diameter (Metric) Shaft:
6 mm
8 mm
9.5 mm
10 mm
12 mm
Diameter (Metric) Fan:
40 mm
50 mm
70 mm
80 mm
Unit Size:
Each
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Shaft Diameter (Metric) Fan unitSize
10137801 750 mm (EX) 12 mm 80 mm Each
10187701 1000 mm (EX) 12 mm 80 mm Each
10127801 650 mm (EX) 12 mm 80 mm Each
10586902 650 mm (EX) 9.5 mm 70 mm Each
10268000 750 mm (EX) 9.5 mm 70 mm Each
10486481 650 mm (EX) 10 mm 70 mm Each
10035951 750 mm (EX) 10 mm 70 mm Each
10564362 300 mm 8 mm 40 mm Each
10084650 400 mm 6 mm 40 mm Each
10467441 400 mm 8 mm 40 mm Each
10626351 500 mm 6 mm 50 mm Each
10457251 550 mm 10 mm 70 mm Each
10576902 650 mm 9.5 mm 70 mm Each
10649732 500 mm 8 mm 50 mm Each
10074650 300 mm 6 mm 40 mm Each
10566902 550 mm 9.5 mm 70 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Product Code. 10137801
Only null left
Add to basket
Add to basket

Use with shaft guides for round vessels with narrow necks. The PTFE centrifugal stir shafts include blades that open during increasing speed, medium to high speeds are required.

PTFE shaft stirrers have a unique, fully molded construction featuring a rotor molded to a fully PTFE-encapsulated steel reinforced drive shaft.
  • Chemically resistant, inert, and leak-free
  • Easy to clean
  • No cross contamination
  • Shatterproof
  • Non-scratch
  • Use in temperatures up to approximately 280°C
  • Exposed shaft models (EX) are produced with a stainless steel core with an exposed end for more rigid clamping to the chuck drive
  • For round vessels with narrow necks
  • Blades open with increasing speed, medium to high speeds are required

Specifications

Diameter (Metric) Fan 80 mm
Diameter (Metric) Shaft 12 mm
For Use With (Equipment) Universal Stirrer Guide
For Use With (Application) Mixing
Length (Metric) 750 mm (EX)
Quantity 1 Each
Temperature (Metric) -200°C to +280°C
Type PTFE Shaft Stirrer Centrifugal and PTFE Shaft Stirrer Exposed End
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.