missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
Beskrivelse
PTFE shaft stirrers have a unique, fully molded construction featuring a rotor molded to a fully PTFE-encapsulated steel reinforced drive shaft.
- Chemically resistant, inert, and leak-free
- Easy to clean
- No cross contamination
- Shatterproof
- Non-scratch
- Use in temperatures up to approximately 280°C
- Exposed shaft models (EX) are produced with a stainless steel core with an exposed end for more rigid clamping to the chuck drive
- For round vessels with narrow necks
- Blades open with increasing speed, medium to high speeds are required
Tekniske data
Tekniske data
| Diameter (Metric) Fan | 80 mm |
| Diameter (Metric) Shaft | 12 mm |
| For Use With (Equipment) | Universal Stirrer Guide |
| For Use With (Application) | Mixing |
| Length (Metric) | 650 mm (EX) |
| Quantity | 1 Each |
| Temperature (Metric) | -200°C to +280°C |
| Type | PTFE Shaft Stirrer Centrifugal and PTFE Shaft Stirrer Exposed End |
Produkttitel
Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.
Ser du en mulighed for forbedring?