missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Bottle

Product Code. 16285971 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
5000 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
16285971 5000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 16285971
Estimated Shipment: 30-09-2026
Add to basket
Add to basket

Fisherbrand™ PTFE Bottles with leak free performance are suitable for low temperature applications. Isostatically molded with smooth internal finish.

  • Isostatically molded in pure PTFE and with super smooth internal finish, FDA approved
  • Insoluble and non-contaminating
  • Exceptional thermal resistance can be used from -200°C to +280°C
  • Hand grips for ease of manipulation
  • Do not use, when sealed, for chemical reactions or digestions, loosen lid when thermal sterilizing

Specifications

Capacity (Metric) 5000 mL
Description Fisherbrand™ PTFE Bottle, 5000ml
Material PTFE
Quantity 1
Temperature Range (Metric) -200°C to +280°C
Height (Metric) 335 mm
Diameter (Metric) 170 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.